Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SHAT-R-SHIELD

32 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2650 Lumens, 3000K Bulb Color Temp.

  • Item# 6DZF6
  • Mfr. Model# FB32T8/TL730/6/ALTO
  • Catalog Page# N/A
  • UNSPSC# 39101605
32 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2650 Lumens, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $53.00 / each

Price $55.75

Shipping: pkg of 20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 22-7/16"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1"
  • Watts 32
  • Light Appearance 3000 to 3999K, Warm White
  • Lumens 2650
  • Average Bulb Life 24,000 hr.
  • Shatter-Resistant Yes
  • Bulb Technology Fluorescent
  • Bulb Type U-Bend
  • Bulb Color Temp. 3000K
  • Color Rendering Index 78
  • Bulb Start Type Rapid
  • Bulb Designation FB32T8/TL730/6/ALTO
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.