ST
SHAT-R-SHIELD

23 Watts Screw-In CFL, Twist, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp.

  • Item # 6DZF2
  • My Part #
  • Mfr. Model # CFL-EL 23W/MINI TWIST/27K
  • Catalog Page # 487
  • UNSPSC # 39101619
23 Watts  Screw-In CFL, Twist, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CFL technology can save you energy costs and allows bulb to last up to 13 times longer than a standard incandescent. Best performance is achieved when operated base-up, at 77°F ambient temp. For indoor use only and not for use on electronic timers or photocells.

View More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Dimmable No
  • Wattage Equivalency 100W INC
  • Watts 23
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape Twist
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 4-13/16"
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Lumens 1600
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation 23CFL/27
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures Yes
  • High Output No
  • Standards Meets 2012 Lighting Legislation Energy, UL Listed, NSF
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.