Skip Content


15.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 1000 Lumens, 2700K Bulb Color Temp.

  • Item # 36WH35
  • My Part #
  • Mfr. Model # 15W/A19/LED/2700K
  • Catalog Page # 512
  • UNSPSC # 39112102
LED WP Lamp,A19,15W,0.125A,Warm Wht close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $55.50 / each

Web Price $55.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety-coated LED lamp has a thin layer of silicone coating that seals the lamp to protect fragile electronic components against moisture, corrosion, and premature failure. Ideal for any application exposed to harsh environments.

View More

Technical Specs

  • Item LED Waterproof Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 15.0
  • Wattage Equivalency 75W INC/18 to 20W CFL
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Standard
  • Bulb Beam Angle 270 Degrees
  • Lumens 1000
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 4-1/4"
  • Light Bulb Dia. 2-23/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation 15W/A19/LED/2700K
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards IP68
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Box states that this lamp is WaterProof! The bulb has clear writing to use only in DRY locations. Can't have it both ways. July 14, 2015
  • 2015-09-08T19:46:04.053-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_36WH35, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.