Skip Content

DV
SHAT-R-SHIELD

12.0 Watts LED Waterproof Lamp, BR30, Medium Screw (E26), 865 Lumens, 3000K Bulb Color Temp.

  • Item # 36WH37
  • My Part #
  • Mfr. Model # 12W/BR30/DIM/LED/3000K
  • Catalog Page # N/A
  • UNSPSC # 39112102
12.0 Watts LED Waterproof Lamp, BR30, Medium Screw (E26), 865 Lumens, 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reflector Lamps

Product Details

IP68 waterproof LED indoor/outdoor lamp has a thin layer of silicone safety coating that seals the lamp to protect fragile electronic components against moisture, corrosion, and premature failure. This Shat-R-Shield® Inc. lamp is great for any application exposed to harsh environments. The clear silicone coating doesn't affect light output and won't yellow, crack, or flake. the coating will contain all particles if the lamp should break. The lamp is dimmable, and up to 80% more efficient than incandescent lamps, with 25,000 hr. rated lifetime. For a fully protected installation, Shar-R-Shield watertight sockets are available separately.

View More

Technical Specs

  • Item LED Waterproof Lamp
  • Overall Bulb Shape BR
  • Bulb Shape BR30
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 12.0
  • Wattage Equivalency 75W INC/18 to 20W CFL
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 85.0
  • Bulb Type Reflector
  • Bulb Beam Angle 120 Degrees
  • Lumens 865
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5"
  • Light Bulb Dia. 3-3/4"
  • Bulb Power Source Plug and Play
  • Bulb Designation 12W/BR30/DIM/LED/3000K
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards IP68
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms