Skip Content

ST
SHARPIE

Permanent Industrial Marker, Ink-Based, Blues Color Family, Jumbo Tip, 12 PK

  • Item # 2LTH4
  • My Part #
  • Mfr. Model # 44003
  • Catalog Page # 1365
  • Catalog Group # E6708
  • UNSPSC # 44121708
Permanent Industrial Marker, Ink-Based, Blues Color Family, Jumbo Tip, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.115 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick-drying and water-resistant. Ideal for moist, wet, oily and tough surfaces.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Industrial Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Blues
  • Marking Tool Tip Size Group Jumbo
  • Marking Tool Surface Material Cardboard,Fabric,Metal,Plastic,Stone,Wood
  • Marking Tool Tip Shape Chisel
  • Tip Size Oversized Chisel
  • Features Marks On Wet/Oily Surfaces, Resists Fading
  • Standards AP Certified Nontoxic
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.