Skip Content
DV
SHARPIE

Permanent Marker,Ultra Fine,Black

  • Item # 2LTF7
  • My Part #
  • Mfr. Model # 1735799
  • Catalog Page # N/A
  • UNSPSC # 44121708
Permanent Marker,Ultra Fine,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Permanent Marker
  • Ink Color Black
  • Tip Size Ultra Fine
  • Waterproof Yes
  • Features Retractable
  • Standards AP Certified Nontoxic
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.