Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SHARPIE ACCENT

Pen Style Highlighter Set with Micro Chisel Tip, Fluorescent Yellow, Fluorescent Orange, Fluorescent

  • Item # 1TNE9
  • Mfr. Model # 28101
  • Catalog Page # 1616
  • UNSPSC # 44121716
Pen Style Highlighter Set with Micro Chisel Tip, Fluorescent Yellow, Fluorescent Orange, Fluorescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $20.10 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring quick-drying, smear-resistant, odorless ink, the Sharpie® Accent® retractable highlighter has a Safety Seal™ valve design that prevents the tip from drying out when retracted.

View More

Technical Specs

  • Item Highlighter Set
  • Barrel Type Pen Style
  • Ink Color Fluorescent Yellow, Fluorescent Orange, Fluorescent Green, Fluorescent Pink, Blue, Berry, Indigo, Red
  • Tip Style Micro Chisel
  • Standards Conforms to ASTM D 4237
  • Tip Size Micro Chisel
  • Features Retractable
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.