Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHARPIE ACCENT

Highlighter, Pocket, Lavender, PK12

  • Item# 1TNF8
  • Mfr. Model# 27019
  • Catalog Page# N/A
  • Catalog Group# G8908
  • UNSPSC# 44121716
Highlighter,Pocket,Lavender,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Highlighter
  • Barrel Type Pocket
  • Ink Color Lavender
  • Tip Style Chisel
  • Standards Conforms to ASTM D 4245
  • Tip Size Chisel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms