Skip Content

 
TM
GRAINGER APPROVED

Piston Check Valve

Piston Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Steel 
  • Item Piston Check Valve 
  • Material of Construction Forged Carbon Steel 
  • Seal Material Graphite and 304 Stainless Steel 
Size
Please Select
Connection Type
Please Select
Length
Please Select
Cracking Pressure
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Size
Connection Type
Length
Cracking Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
SV24834TE004
1/2"
FNPT
3-1/8"
8 psi

$111.20 / each

Enter location to check availability
Catalog Page #  3624 

Price $111.20 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 1/2"
  • Connection Type FNPT
  • Length 3-1/8"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 8 psi
SV24834SW004
1/2"
Socket
3-1/8"
8 psi

$80.10 / each

Enter location to check availability
Catalog Page #  3624 

Price $80.10 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 1/2"
  • Connection Type Socket
  • Length 3-1/8"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 8 psi
SV24834TE006
3/4"
FNPT
3-19/32"
8 psi

$119.30 / each

Enter location to check availability
Catalog Page #  3624 

Price $119.30 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 3/4"
  • Connection Type FNPT
  • Length 3-19/32"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 8 psi
SV24834SW006
3/4"
Socket
3-19/32"
8 psi

$90.50 / each

Enter location to check availability
Catalog Page #  3624 

Price $90.50 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 3/4"
  • Connection Type Socket
  • Length 3-19/32"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 8 psi
SV24834TE010
1"
FNPT
4-3/8"
10 psi

$157.50 / each

Enter location to check availability
Catalog Page #  3624 

Price $157.50 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 1"
  • Connection Type FNPT
  • Length 4-3/8"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 10 psi
SV24834SW010
1"
Socket
4-3/8"
10 psi

$121.65 / each

Enter location to check availability
Catalog Page #  3624 

Price $121.65 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 1"
  • Connection Type Socket
  • Length 4-3/8"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 10 psi
SV24834TE012
1-1/4"
FNPT
4-23/32"
24 psi

$280.25 / each

Enter location to check availability
Catalog Page #  3624 

Price $280.25 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 4-23/32"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 24 psi
SV24834SW012
1-1/4"
Socket
4-23/32"
24 psi

$278.00 / each

Enter location to check availability
Catalog Page #  3624 

Price $278.00 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 1-1/4"
  • Connection Type Socket
  • Length 4-23/32"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 24 psi
SV24834TE014
1-1/2"
FNPT
6"
24 psi

$282.00 / each

Enter location to check availability
Catalog Page #  3624 

Price $282.00 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 6"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 24 psi
SV24834SW014
1-1/2"
Socket
6"
24 psi

$231.75 / each

Enter location to check availability
Catalog Page #  3624 

Price $231.75 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 1-1/2"
  • Connection Type Socket
  • Length 6"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 24 psi
SV24834TE020
2"
FNPT
6-25/32"
43 psi

$374.00 / each

Enter location to check availability
Catalog Page #  3624 

Price $374.00 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 2"
  • Connection Type FNPT
  • Length 6-25/32"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 43 psi
SV24834SW020
2"
Socket
6-25/32"
43 psi

$362.75 / each

Enter location to check availability
Catalog Page #  3624 

Price $362.75 / each

Technical Specs

  • Sub-Category Steel
  • Item Piston Check Valve
  • Material of Construction Forged Carbon Steel
  • Size 2"
  • Connection Type Socket
  • Length 6-25/32"
  • Seal Material Graphite and 304 Stainless Steel
  • Cracking Pressure 43 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More