TP
SHARPE VALVES

Check Valve, 3 in, Single, Inline Swing, Carbon Steel, FNPT x FNPT

  • Item # 39C399
  • My Part #
  • Mfr. Model # SVOP20CC6VV030
  • Catalog Page # N/A
  • UNSPSC # 40141634
Check Valve,  3 in,  Single,  Inline Swing,  Carbon Steel,  FNPT x FNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Check Valves and Backflow Preventers~Check Valves


$300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oil Patch Swing Check Valves

• Temp. range: 0° to 280°F
For use in oil patch flow lines and tank battery hookups. Feature stainless steel ball and stem, double O-ring Viton® stem seal and seat ring, blowoutproof stem, and 316 stainless steel 1-pc. hanger and disc. Zerk fitting for lubrication. Valves are full flow when open.
Meet NACE MR0175 standards.

View More

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Swing
  • Body Material - Valves Carbon Steel
  • Pipe or Tube Size - Check Valves 3 in
  • Connection Type - Check Valves FNPT x FNPT
  • Cracking Pressure - Check Valves 0 psi
  • Mounting Orientation - Check Valves Horizontal
  • Seal Material - Check Valves Viton
  • Max. Temp. - Valves 280 Degrees F
  • Min. Temp. - Valves 0 Degrees F
  • Max. Water Pressure - Valves 3000 psi @ 225 Degrees F
  • Max. Steam Pressure - Valves Not Rated
  • Seat Material - Check Valves Viton
  • Flow - Valves 225 gpm
  • Full Flow - Valves Yes
  • Application - Valves General Purpose
  • Length 8-3/4"
  • Standards NACE MR0175-2009
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.