Skip Content

DV
SHARPE VALVES

Carbon Steel FNPT x FNPT Oil Patch Ball Valve, Locking Lever, 2" Pipe Size

  • Item # 39C410
  • My Part #
  • Mfr. Model # SVOP54CC6DV020
  • Catalog Page # N/A
  • UNSPSC # 40141607
CS Oil Patch Ball Valve,Inline,FNPT,2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Technical Specs

  • Item Oil Patch Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Port Standard
  • Max. Pressure 3000 psi CWP
  • Temp. Range 0 Degrees to 180 Degrees F
  • Ball Material 420 Stainless Steel
  • Seat Material Delrin(R)
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material Ductile Iron
  • Stem Material 420 Stainless Steel
  • Body Seal Material FPM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
  • Standards NACE MR-01-75
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms