Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARPE VALVES

Stainless Steel Electric Actuated Ball Valve, 1/4" Pipe Size, 115VAC Voltage

  • Item# 3MRV7
  • Mfr. Model# "SVSER124125"
  • Catalog Page# N/A
  • UNSPSC# 40141607
Stainless Steel Electric Actuated Ball Valve, 1/4" Pipe Size, 115VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Actuated Ball Valve
  • Body Material Stainless Steel
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Port Full
  • Voltage 115VAC
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 100 psi
  • Seat Material PTFE-TFM
  • Mount Integral
  • Standards ASTM A351
  • Ball Valve Product Group Actuated
  • Ball Valve Basic Body Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None