Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARPE VALVES

1" Spring Return Pneumatic Actuated Ball Valve, 2-Piece

  • Item# 3MRV3
  • Mfr. Model# "SVSER124094"
  • Catalog Page# N/A
  • UNSPSC# 40141607
1" Spring Return Pneumatic Actuated Ball Valve, 2-Piece close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Body Material Stainless Steel
  • Body Style Inline
  • Valve Structure 2-Piece
  • Pipe Size 1"
  • Port Full
  • Max. Pressure 1500 psi WOG, 100 psi Steam
  • Required Pressure 40 psi
  • Max. Inlet Pressure 145 psi
  • Temp. Range 0 Degrees to 300 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE-TFM
  • Stem Material 316 Stainless Steel
  • Body Seal Material TFE
  • Operation Spring Return
  • Mount Direct
  • Standards ASTM A351
  • Ball Valve Product Group Actuated
  • Ball Valve Basic Body Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions