TP
SHARP

Surface Grinder, Table Dimensions 47.2 in x 78.7 in, Phase 3

  • Item # 446P14
  • My Part #
  • Mfr. Model # SHDC-4780
  • Catalog Page # 2361
  • UNSPSC # 27112704
Surface Grinder,  Table Dimensions 47.2 in x 78.7 in,  Phase 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Buffing and Grinding Machines~Surface Grinders


$383,890.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39600.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Grinder
  • Operation Type Automatic
  • Table Dimensions 47.2 in x 78.7 in
  • Phase 3
  • Grinding Wheel Dia. 20 in
  • Max. Grinding Width 11 in
  • Coolant Fed Non-Coolant Fed
  • Cross Handwheel Feed per Revolution 0.2 in
  • Crossfeed Handwheel Graduation 0.0008 in
  • Features Cross Beam Equipped with Ball Screws for Smooth Spindle Head Travel, Cross Travel Operated by Control Panel Dials
  • Frequency 60Hz
  • Grinding Wheel Bore 5 in
  • Grinding Wheel Width 2 in
  • Horsepower 15
  • Hydraulic Feed 78.7 to 984 in/min
  • Includes Criss Cross Grinding, Cross Feed Stroke Adjuster, Diamond Dresser, Leveling Bolt, Oil Temperature Control System, Pad, Wheel, Wheel Balancer, Wheel Balancing Arbor, Wheel Flange
  • Intermittent Feed 0.004 in to 1.38 in
  • Longitudinal Table Speed 196 to 984 in/min
  • Longitudinal Travel 24 3/8 in
  • Machine Weight 31,900 lb
  • Magnetic Chuck Size 10 in x 20 in
  • Max. Grinding Length 20 15/32 in
  • Overall Length 80 in
  • Overall Width 47 in
  • Spindle Center to Table Distance 27 5/8 in
  • Spindle Speed 10,000 RPM
  • Vertical Handwheel Graduation 0.0002 in
  • Voltage 220 V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms