TP
SHARP

Surface Grinder, Table Dimensions 9" x 19.7", Phase 3

  • Item # 446P05
  • My Part #
  • Mfr. Model # SH-920
  • Catalog Page # N/A
  • UNSPSC # 27112704
Surface Grinder,  Table Dimensions 9" x 19.7",  Phase 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Buffing and Grinding Machines~Surface Grinders


$34,400.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3740.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Grinder
  • Operation Type Automatic
  • Table Dimensions 9" x 19.7"
  • Phase 3
  • Grinding Wheel Dia. 1-1/2"
  • Features Automatic Cross Feed, Automatic Lubrication System
  • Frequency 60Hz
  • Horsepower 3
  • Hydraulic Feed 3.3 to 82 fpm
  • Includes Grinding Wheel, Coolant System, Auto Lube System, Wheel Adapter/Flange, Wheel Balancing Stand/Arbor, Diamond Dresser, Grinding Wheel Balancing Stand, Splash Guard
  • Intermittent Feed 0.004 to 0.4 in./min.
  • Machine Weight 3800 lb.
  • Overall Length 20"
  • Overall Width 9"
  • Spindle Speed 10,000 rpm
  • Voltage 220V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms