TP
SHARP

Surface Grinder, Table Dimensions 6 in x 18.3 in, Phase 3

  • Item # 446P01
  • My Part #
  • Mfr. Model # SG-618
  • Catalog Page # 2361
  • UNSPSC # 27112704
Surface Grinder,  Table Dimensions 6 in x 18.3 in,  Phase 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Buffing and Grinding Machines~Surface Grinders


$15,690.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1870.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Grinder
  • Operation Type Manual
  • Table Dimensions 6 in x 18.3 in
  • Phase 3
  • Grinding Wheel Dia. 8 in
  • Max. Grinding Width 6 3/4 in
  • Coolant Fed Non-Coolant Through
  • Cross Handwheel Feed per Revolution 0.1 in
  • Crossfeed Handwheel Graduation 0.0001 in
  • Features Double-Nut Backlash Eliminator, Smooth Wire Rope-Driven Table
  • Frequency 60Hz
  • Grinding Wheel Bore 1 1/8 in
  • Grinding Wheel Width 3 1/2 in, 4 in
  • Hand Feed 0.2 in/rev
  • Horsepower 1
  • Includes Auto Lube System, Diamond Dresser, Grinding Wheel, Wheel Adapter/Flange, Wheel Balancing Arbor, Work Light
  • Longitudinal Table Speed 196 to 984 in/min
  • Longitudinal Travel 12 5/8 in
  • Machine Weight 1,500 lb
  • Magnetic Chuck Size 6 in x 12 in
  • Max. Grinding Length 12 5/8 in
  • Overall Length 18 1/2 in
  • Overall Width 6 5/16 in
  • Spindle Center to Table Distance 15 45/64 in
  • Spindle Speed 10,000 RPM
  • Vertical Handwheel Graduation 0.0002 in
  • Voltage 220 V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms