Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SHARP

Stainless Steel Professional Microwave Oven, 0.75 cu. ft., 120V @ 60 Hz

  • Item# 4GVY6
  • Mfr. Model# RCD1200M
  • Catalog Page# 1534
  • UNSPSC# 48101516
Stainless Steel Professional Microwave Oven, 0.75 cu. ft., 120V @ 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,877.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 67.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Professional microwave oven with 1-touch cooking, compact design, 10 memory pre-sets (100 Total), 11 power levels, defrost setting.

View More

Technical Specs

  • Item Professional Microwave Oven
  • Voltage 120V @ 60 Hz
  • Output Watts 1200
  • Color Stainless Steel
  • Oven Capacity 0.75 cu. ft.
  • Outside Width 17-1/2"
  • Outside Depth 20-1/2"
  • Outside Height 13-5/8"
  • Standards Commercial UL Listed E44459, C-UL, FCC, DHHS and NSF
  • Features 1-touch cooking, compact design, 10 Memory Pre-Sets (100 Total), 11 Power Levels, Defrost Setting
  • Includes Perimeter Foot, 10 Memory Pre-Sets-100 Total, 11 Power Levels, Defrost Setting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.