Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARP

Microwave Oven, White, 1000W

  • Item# 24T745
  • Mfr. Model# R309YW
  • Catalog Page# 1534
  • UNSPSC# 48101516
Microwave Oven,White,1000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $270.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Consumer microwave oven features 4-digit, easy-to-read LED. 11 Power levels. 30-sec. plus cook button, four 1-touch cook buttons, and 5 automatic cook menus. Includes turntable, operation manual, and roller guide.

View More

Technical Specs

  • Item Consumer Microwave Oven
  • Voltage 120V @ 60 Hz
  • Output Watts 1000
  • Color White
  • Oven Capacity 1.10 cu. ft.
  • Outside Width 20-1/3"
  • Outside Depth 15"
  • Outside Height 12"
  • Standards UL
  • Features 4-digit, easy-to-read LED, 30-sec. plus cook button, four 1-touch cook buttons, and 5 automatic cook menus
  • Includes Turntable, Operation Manual, and Roller Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Microwave round open button was hard to push. The one we received would not work - had to return it. Decided to get another model, didn't like the quality of this one as much. October 23, 2013
  • 2016-08-25 T02:53:36.797-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24T745, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.