Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARP

32" LED Flat Screen 720p, 60 Hz

  • Item# 21YP53
  • Mfr. Model# LC-32LE450U
  • Catalog Page# N/A
  • UNSPSC# 52161505
32" LED Flat Screen 720p, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HD Televisions

Technical Specs

  • Item High Definition Television
  • Display Type LED Flat Screen 720p
  • Screen Size 32"
  • Max. Resolution 1366 x 768
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 29-1/10"
  • Depth 8-3/5"
  • HDTV Resolution 720
  • Digital Cable Ready Digital Cable Ready
  • Vertical Resolution 720p
  • Height 19-3/5"
  • Contrast Ratio 3,000,000:1
  • Media Card Slot No
  • USB Slot 1
  • HDMI Inputs 3
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 5W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler No
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction Yes - Image Viewer
  • Energy Star Compliant Energy Star Compliant
  • Aspect Ratio 16:9
  • Weight Capacity 40.8 lb.
  • Includes Remote Control, (2) AAA Batteries, Table Stand, Manual, Warranty
  • Coaxial Cable Inputs 0
  • For Use With Mfr. Model Number LC-32LE450U
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms