Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARP

32" LCD Flat Panel High Definition Television, 60 Hz

  • Item# 40L106
  • Mfr. Model# LC-32SV40U
  • Catalog Page# N/A
  • UNSPSC# 52161505
32" LCD Flat Panel High Definition Television, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HD Televisions

Technical Specs

  • Item High Definition Television
  • Display Type LCD Flat Panel
  • Screen Size 32"
  • Height 22-9/100"
  • Width 30-9/10"
  • Depth 9-73/100"
  • Digital Cable Ready Yes
  • Max. Resolution 1366 x 768
  • Vertical Resolution 720p
  • Contrast Ratio 500,000:1
  • Media Card Slot No
  • USB Slot 1
  • HDMI Inputs 3
  • S-Video Inputs 0
  • Component Video Inputs AV x 1
  • Composite Inputs 1 Video
  • PC Inputs 15-pin Mini D-Sub x 1
  • Audio Outputs 1
  • Watts/Channel 5W x 2
  • Speakers 2
  • Simulated Surround Virtual Surround Sound
  • Sound Leveler No
  • Language Options English/French/Spanish
  • V-Chip Yes
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant Yes
  • Screen Refresh Rate 60 Hz
  • Weight Capacity 24.3 lb.
  • Includes Remote Control, (2) AAA Batteries, Stand, Manual, Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms