Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHARP

Desktop Calculator, LCD, 8 Digit

  • Item # 35W761
  • Mfr. Model # SHREL310TB
  • Catalog Page # N/A
  • UNSPSC # 44101801
Desktop Calculator,LCD,8 Digit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desktop Calculator
  • Type Basic
  • Length 3-2/5"
  • Width 4-3/5"
  • Depth 1-1/8"
  • Display Digits 8
  • Display LCD
  • Display Dimensions 14mm
  • Functions Tax Keys, 3-Key Memory, Percent, Constant, Auto Power Off, Slant Display
  • Power Supply Lithium Battery, Solar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms