Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARP

Commercial Desktop Calculator, 12 Digit

  • Item# 35W780
  • Mfr. Model# SHRQS2122H
  • Catalog Page# N/A
  • UNSPSC# 44101801
Commercial Desktop Calculator,12 Digit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Calculators

Technical Specs

  • Item Commercial Desktop Calculator
  • Type Basic
  • Length 9"
  • Width 8-3/8"
  • Display Digits 12
  • Display Fluorescent
  • Display Dimensions 8mm
  • Functions 4-Key Memory, Grand Total, Round-Up/Off/Down, Fixed (6,3,2,1,0)/Floating, Constant, MU Key For Cost/Sell/Margin, Time (hr., min., sec.)
  • Power Supply AC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms