Skip Content

DV
SHARP

70" LCD Interactive Display

  • Item # 38UU68
  • My Part #
  • Mfr. Model # PN-L703B
  • Catalog Page # N/A
  • UNSPSC # 45111603
Interactive Display,70 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Interactive Display
  • Display Type LCD
  • Screen Size 70"
  • Touchscreen Compatibility Universal
  • Maximum Number of Users 4
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080
  • Contrast Ratio 3000:1
  • Media Card Slot No
  • USB Slot 2
  • HDMI Inputs 3
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 2
  • Audio Outputs 1
  • Coaxial Cable Inputs 0
  • Watts/Channel 10
  • Speakers 2
  • Language Options 11
  • Sleep/Alarm Timer No
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant No
  • Includes Aquos Board Digital Signage Display, AC Power Cord, Remote Control Unit, (2) AA Battery, Set-Up Manual, Blank Sticker, (5) Cable Clamps, Camera Mount, USB Cable 3.0 M, Eraser, Pen Tray, Touch Pen
  • Height 39-3/4"
  • Width 64-13/16"
  • Depth 3-11/16"
  • Operating System Windows 7, Windows 8
  • Special Features 10 pt. Multi-Touch Screen, Up to 4 Simultaneous Interactive Touch Pens May Operate The AQUOS BOARD At A Time, Engineered for 24/7 Use, Built-In WiFi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.