Skip Content

TP
SHARP

60" LCD Interactive Display

  • Item # 38UU65
  • My Part #
  • Mfr. Model # PN-L603B
  • Catalog Page # N/A
  • UNSPSC # 45111603
Interactive Display,60 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,294.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 126.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Interactive Display
  • Display Type LCD
  • Screen Size 60"
  • Touchscreen Compatibility Universal
  • Maximum Number of Users 4
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080
  • Contrast Ratio 3000:1
  • Media Card Slot No
  • USB Slot 2
  • HDMI Inputs 3
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 2
  • Audio Outputs 1
  • Coaxial Cable Inputs 0
  • Watts/Channel 10
  • Speakers 2
  • Language Options 11
  • Sleep/Alarm Timer No
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant No
  • Includes Aquos Board Digital Signage Display, AC Power Cord, Remote Control, (2) AA Battery, Cable Clamps, Camera Mount, USB Cable, Eraser, Pen Tray, Touch Pen, Manual
  • Height 35"
  • Width 56-5/8"
  • Depth 3-3/4"
  • Operating System Windows 7, Windows 8
  • Special Features 10 pt. Multi-Touch Screen, Up to 4 Simultaneous Interactive Touch Pens May Operate The AQUOS BOARD At A Time, Engineered for 24/7 Use, Built-In WiFi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.