Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARP

Microwave, 3 in 1, Steam and Grill

  • Item# 12F639
  • Mfr. Model# AX1100S
  • Catalog Page# N/A
  • UNSPSC# 52141502
Microwave,3 in 1,Steam and Grill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microwave Ovens

Product Details

Features 11 power levels.

View More

Technical Specs

  • Item 3 in 1 Consumer Microwave Oven
  • Voltage 120V @ 60 Hz
  • Output Watts 900 (Microwave), 1100 (Grill), 900 (Steam)
  • Color Black with Stainless Steel Accents
  • Oven Capacity 1.00 cu. ft.
  • Outside Width 20-1/2"
  • Outside Depth 19-5/8"
  • Outside Height 13"
  • Standards FCC, DHHS, UL
  • Features Steam, grill, and sensor microwave functions; automatic microwave or steam defrost; 6 microwave cooking settings; and microwave sensor or manual steam reheating options; LCD
  • Includes Grilling Rack, Glass Tray, Drip Tray, (2) Steam Trays
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms