Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARON PIPING

304 Stainless Steel Flange, FNPT, 1" Pipe Size

  • Item# 1RUH4
  • Mfr. Model# 151TH1504
  • Catalog Page# N/A
  • UNSPSC# 40142411
304 Stainless Steel Flange, FNPT, 1" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flange
  • Body Material 304 Stainless Steel
  • Class 150
  • Pipe Size 1"
  • Connection Type FNPT
  • Max. Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Outside Dia. 4-1/4"
  • Number of Holes 4
  • Standards Material Conforms To ASTM-A-351, Meets MSS-SP-51 Class 150LB Standards For Dimensions, Pressure And Temperature Ratings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.