Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SMITH-COOPER

Cap, 316L Stainless Steel, 1-1/2" Pipe Size

  • Item# 1RUA6
  • Mfr. Model# "S2046C 014"
  • Catalog Page# N/A
  • UNSPSC# 40142310
Cap, 316L Stainless Steel, 1-1/2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cap
  • Body Material 316L Stainless Steel
  • Pipe Size 1-1/2"
  • Schedule 40
  • Connection Type Butt Weld
  • Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms