Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARKBITE

9-3/4" x 1" x 2-33/64" Copper Push Fit Manifold, 1 Number of Inlets, 4 Number of Outlets

  • Item# 4LPH2
  • Mfr. Model# 22998
  • Catalog Page# N/A
  • UNSPSC# 40141720
9-3/4" x 1" x 2-33/64" Copper Push Fit Manifold, 1 Number of Inlets, 4 Number of Outlets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Push Fit Manifold
  • Body Material Copper
  • Connection Type Push Fit
  • Number of Inlets 1
  • Number of Outlets 4
  • Inlet Size 3/4"
  • Outlet Size Closed
  • Overall Length 9-3/4"
  • Overall Width 1"
  • Overall Height 2-33/64"
  • Max. Pressure 200 psi
  • Temp. Range 200 Degrees F
  • Includes ASSE 1061, ASTM F877, NSF 61
  • Standards ASSE 1061, ASTM F877, NSF-61
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.