Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHARKBITE

8" x 1" x 2-33/64" Lead Free Copper Push Fit Manifold, 1 Number of Inlets, 3 Number of Outlets

  • Item# 19F903
  • Mfr. Model# 22996LF
  • Catalog Page# N/A
  • UNSPSC# 40141720
8" x 1" x 2-33/64" Lead Free Copper Push Fit Manifold, 1 Number of Inlets, 3 Number of Outlets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Instant Push-Fit Copper Manifolds

• Max. working pressure: 200 psi Max. temp.: 200°F
Require no clamps, glue, soldering, tools, or unions. 2 manifolds can be connected for greater design flexibility.
Certified for use in potable water applications. Meet ASSE 1061, ASTM F877, and IAPMO standards. NSF-61 Listed.

View More

Technical Specs

  • Item Push Fit Manifold
  • Body Material Lead Free Copper
  • Connection Type Push Fit
  • Number of Inlets 1
  • Number of Outlets 3
  • Inlet Size 3/4"
  • Outlet Size Closed
  • Overall Length 8"
  • Overall Width 1"
  • Overall Height 2-33/64"
  • Max. Pressure 200 psi
  • Temp. Range 200 Degrees F
  • Standards ASSE 1061, ASTM F877, NSF-61
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.