Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SHARKBITE

DZR Brass Male Reducing Adapter, 3/4" x 1/2" Tube Size

  • Item# 19F897
  • Mfr. Model# U138LF
  • Catalog Page# 2860
  • UNSPSC# 40142613
DZR Brass Male Reducing Adapter, 3/4" x 1/2" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $13.29 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Certified for use in potable water applications.

View More

Technical Specs

  • Item Male Reducing Adapter
  • Tube Fitting Material DZR Brass
  • Fitting Connection Type Tube x MNPT
  • Tube Size 3/4" x 1/2"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Gasket Material EPDM
  • Hex Size 1/2"
  • Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 97
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


DZR Brass Male Reducing Adapter, 3/4 In x 1/2 In Tube Size is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from 20 Second Installation While replacing a washer in a leaky outdoor spigot, I cracked the faucet handle. In trying to remove the spigot, I broke the connection between the spigot and the copper water line. Googled how to repair this and stumbled on SharkBite couplings. Was able to purchase the SharkBite connection I need locally. Had to remove stucco around pipe to access it as it was flush to the exterior wall. Was able to use hacksaw to square off end of pipe and a Dremel bit to sand the edges smooth. Wrapped spigot connection threads with teflon type tape, inserted coupler over copper pipe, attached spigot to coupler, closed spigot to check for leaks. Not a single drop of water. No leaks when turned faucet on with hose attached to it. While I am not looking forward to future plumbing repairs using SharkBite connectors will speed things up considerably.
Date published: 2016-01-17
  • y_2017, m_2, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_19F897, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.