Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SHARKBITE

Lead-Free Brass Push x Push Ball Valve, Lever, 1" Pipe Size

  • Item# 31LC89
  • Mfr. Model# 22306-0000LF
  • Catalog Page# 2861
  • UNSPSC# 40141607
Lead-Free Brass Push x Push Ball Valve, Lever, 1" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features an easy-to-install connection that requires no clamps, glue, soldering, tools, or unions. Full-port design allows water to flow easily through the valve. Brass stem. Certified for use in potable water applications.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Brass
  • Body Style Inline
  • General Connection Type Push
  • Valve Structure 2-Piece
  • Pipe Size 1"
  • Tube Size 1"
  • Connection Type Push x Push
  • Port Standard
  • Max. Pressure 200 psi CWP
  • Max. Steam Pressure 200 psi WSP
  • Temp. Range 0 Degrees to 200 Degrees F
  • Ball Material Lead Free Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Lever
  • Handle Material Zinc Plated Steel
  • Stem Material Lead Free Brass
  • Body Seal Material EPDM
  • Hose I.D. 1"
  • Features Drain
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Standards UPC, IPC, cUPC, IAPMO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.