Skip Content

 
SHARKBITE

Fitting Reducer

Fitting Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Fitting Reducer 
  • Basic Material Metal 
  • Body Material DZR Brass 
  • Connection Type Tube 
  • Max. Pressure 200 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • SHARKBITE 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
U722LF
1" x 1/2"

$27.65 / each

Enter location to check availability
Catalog Page #  3491 

Price $27.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Fitting Reducer
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1" x 1/2"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U724LF
1" x 3/4"

$22.50 / each

Enter location to check availability
Catalog Page #  3491 

Price $22.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Fitting Reducer
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube
  • Tube Size 1" x 3/4"
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More