Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


DZR Brass Female Adapter, 3/4" Tube Size

  • Item# 19F872
  • Mfr. Model# U088LF
  • Catalog Page# 3491
  • UNSPSC# 40142613
DZR Brass Female Adapter, 3/4" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.24 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Certified for use in potable water applications.

View More

Technical Specs

  • Item Female Adapter
  • Basic Material Metal
  • Body Material DZR Brass
  • Connection Type Tube x FNPT
  • Tube Size 3/4"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Gasket Material EPDM
  • Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 79
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews

Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Spinning limits range of applications I bought an elbow, a female connector, and a male connector to replace a tub stubout that had disconnected at the solder joint in the wall. All went well with the SharkBite connectors until I tried to screw on the faucet. Because the copper tubing can spin there was no way to tighten the faucet. I now have to replace two of the connectors with others that do not spin. I am not looking forward to removing the sharkbit connectors--they are very difficult to remove even with the removal tool, and with their location in the wall it is very difficult to get the appropriate leverage on the tool. SharkBite needs to a better job warning people about applications. They tout the spinning as a feature, which it certainly can be in some applications--but in other applications it renders these connectors useless. On the positive side the connectors did not leak at all and I will use them in the future when I can. April 12, 2016
  • 2016-10-19 T19:19:11.792-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_19F872, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.