Skip Content

 
SHARKBITE

Disconnect Clips

Disconnect Clips close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Clip 
  • Basic Fitting Material Plastic 
  • Tube Fitting Material Plastic 
  • Fitting Connection Type Tube 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • SHARKBITE 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
U710
1/2"

$1.89 / each

Enter location to check availability
Catalog Page #  2860 

List Price $2.36 / each

Technical Specs

  • Item Clip
  • Basic Fitting Material Plastic
  • Tube Fitting Material Plastic
  • Fitting Connection Type Tube
  • Tube Size 1/2"
U712
3/4"

$1.89 / each

Enter location to check availability
Catalog Page #  2860 

List Price $2.36 / each

Technical Specs

  • Item Clip
  • Basic Fitting Material Plastic
  • Tube Fitting Material Plastic
  • Fitting Connection Type Tube
  • Tube Size 3/4"
U714
1"

$2.19 / each

Enter location to check availability
Catalog Page #  2860 

List Price $2.74 / each

Technical Specs

  • Item Clip
  • Basic Fitting Material Plastic
  • Tube Fitting Material Plastic
  • Fitting Connection Type Tube
  • Tube Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More