C3
SHARKBITE

DZR Brass Temperature Gauge, 1/2" Tube Size

  • Item # 49EL56
  • My Part #
  • Mfr. Model # 24437
  • Catalog Page # 2801
  • UNSPSC # 41112105
DZR Brass Temperature Gauge, 1/2" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With an instant push-fit connection, this SHARKBITE temperature gauge can be used to measure water conditions in domestic potable water and radiant heating systems. Unit can be installed as a permanent device or reused in another SHARKBITE installation. Dial is white with black markings. Accuracy: ±1% full range.

View More

Technical Specs

  • Item Temperature Gauge
  • Tube Fitting Material DZR Brass
  • Fitting Connection Type Push-Fit
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Size 1/2"
  • Max. Pressure 200 psi
  • Color Tan
  • Temp. Range 0 Degrees to 250 Degrees F
  • Gasket Material EPDM
  • Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue, Temperature Gauge
  • Standards ASSE 1061, NSF 61
  • Compliance ASSE 1061/NSF61, NSF/ANSI 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Documentation

Customer Reviews


DZR Brass Temperature Gauge, 1/2 In Tube Size is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from Spot on Bought this from Supply House to install in my new Heatmaster outdoor wood furnace to verify the furnace aquastat. Always love Sharkbite fittings and had the separate pieces in a cart when I found this already together. Please to see there is only 1-2 degree difference, loss, in the 130 feet from my wood furnace and my geothermal plenum.
Date published: 2018-02-23
Rated 1 out of 5 by from THERMOMETER FILLED WITH WATER I installed 3 thermometers in a residential solar hot water system. All three thermometers filled with water and obviously are unreadable.
Date published: 2017-04-25
  • y_2018, m_9, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_49EL56, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.