Skip Content

ST
SHARKBITE

DZR Brass Straight Stop, 1/2" Tube Size

  • Item # 31LC82
  • My Part #
  • Mfr. Model # 23337-0000LF
  • Catalog Page # N/A
  • UNSPSC # 40141719
DZR Brass Straight Stop, 1/2" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Straight Stop
  • Tube Fitting Material DZR Brass
  • Fitting Connection Type Push-Fit
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Size 1/2"
  • Max. Pressure 200 psi
  • Color Silver
  • Temp. Range 0 Degrees to 200 Degrees F
  • Gasket Material EPDM
  • Standards ASSE 1061, NSF 65
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  •  

Alternate Search Terms

Customer Reviews


DZR Brass Straight Stop, 1/2 In Tube Size is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I'm Sold! So I was in the process of installing a new faucet in an 85-year-old house and realized that there were NO shut-off valves anywhere to the copper water pipes leading upstairs, save for the main house shut-off. I'm not a plumber by any stretch, and when the guy at Home Depot suggested Shark Bites, I was a bit skeptical. But I have to rave-- these things work like a charm!! Simply cut the pipe (leave at least 1.5" for the Shark Bite to slide over), hit the pipe with an emory cloth 'til it's shiny and burr-free, slip on the Shark Bite and you're done! Amazing! And it doesn't leak a drop!
Date published: 2015-11-13
  • y_2018, m_6, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31LC82, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.