Skip Content

C3
SHARKBITE

DZR Brass Stop Adapter, 1/4" x 3/8" Tube Size

  • Item # 19F913
  • My Part #
  • Mfr. Model # U3523LF
  • Catalog Page # 2861
  • UNSPSC # 40141609
Adapter,1/4 x 3/8 In.,Push close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.005 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SharkBite® stop adapter requires no clamps, glue, or soldering; can be rotated after assembly to ease installation in tight spaces. Easy to disconnect. Use with flexible service lines and fixtures such as dishwashers, faucets, icemakers, humidifiers, toilets, etc.

View More

Technical Specs

  • Item Stop Adapter
  • Tube Fitting Material DZR Brass
  • Fitting Connection Type Tube
  • Tube Size 1/4" x 3/8"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Related Products

Customer Reviews


DZR Brass Stop Adapter, 1/4 In x 3/8 In Tube Size is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from It Leaked! Got the first product and installed it upstairs in the kitchen. A few days later, we noticed a puddle in our down stairs laundry room right where the fridge is. Ruined our floor. Got a new one and it leaked again.
Date published: 2015-12-10
Rated 1 out of 5 by from Connector leaked I bought the kit to install a water line for my new refrigerator. Everything installed very easily without issue, however the stop valve connector leaked after connecting to the refrigerator, causing a significant problem in our new home.
Date published: 2015-11-21
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_19F913, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.