ST
SHARKBITE

DZR Brass End Stop, 3/4" Tube Size

  • Item # 19F861
  • My Part #
  • Mfr. Model # U518LF
  • Catalog Page # 2801
  • UNSPSC # 40142613
DZR Brass End Stop, 3/4" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Certified for use in potable water applications.

View More

Technical Specs

  • Item End Stop
  • Tube Fitting Material DZR Brass
  • Fitting Connection Type Push-Fit
  • Tube Size 3/4"
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Gasket Material EPDM
  • Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 69
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Related Products

Customer Reviews


DZR Brass End Stop, 3/4 In Tube Size is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from 10 second fix (after too many store runs) I lost a cap to a low point water drain on my RV. I tried a couple of other types of fittings but couldn’t quite get them to where I needed them. Went to the local hardware store and the guy showed me these. I was a little skeptical at first as it looked too easy - but man what an awesome product. I snapped it on and haven’t looked back. It will only need to be removed once a year for winterizing and is reusable. I bought another as a backup. Great product!
Date published: 2018-07-06
Rated 5 out of 5 by from Saved me $$$$ Used this on a demolishing mistake... saved me hundreds on a plumber!
Date published: 2017-10-06
Rated 5 out of 5 by from Best thing since sliced bread Wow a 4 second solder-less solution to caping a water pipe. Incredible!!!
Date published: 2016-09-04
Rated 5 out of 5 by from Easy as 1,2,3 Wow... Took out old softener .. Left with a pipe that leaked... Hacksaw the pipe .. Shark bite... Boom!!
Date published: 2015-06-28
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_19F861, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.