Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Assorted Sizes DZR Brass Push to Connect Fittings Kit; Number of Pieces: 26

  • Item# 19F868
  • Mfr. Model# 22486LF
  • Catalog Page# 3492
  • UNSPSC# 40142613
Assorted Sizes DZR Brass Push to Connect Fittings Kit; Number of Pieces: 26 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $399.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.5 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contractor Kit
Comes with commonly used push-fit fittings. 2 each of: 1/2" and 3/4" straight couplings, 3/4" x 1/2" reducing coupling, 1/2" and 3/4" female connectors, 1/2" and 3/4" male connectors, and 1/2" and 3/4" elbows. 1 each of: 1/2" and 3/4" tees, 1/2" and 3/4" end stops, 1/2" dismount clip, 1/2" and 3/4" disconnect tongs, and deburring tool.
Instant Push-Fit Brass Fittings

• Max. pressure: 200 psi
Connect in seconds with no glue, solder, or clamping. Compatible with copper, CTS CPVC, and PEX pipe. Corrosion-resistant DZR brass body has integral liner for additional PEX tubing support and EPDM gaskets. Use with hydronic heating and potable water; approved for underground and behind-wall systems without access panels. For residential and commercial whole-house installations, water heater repairs, and sillcock or water filter replacement.
cPUC®, UPC®, IAPMO, and IPC Listed; Certified and Listed to ASSE 1061, ANSI/NSF 61.

View More

Technical Specs

  • Item Push to Connect Fittings Kit
  • Body Material DZR Brass
  • Tube Size Assorted
  • Number of Pieces 26
  • Connection Type Push to Connect
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Includes (2) Each of Mfr. No. U008LF, U016LF, U058LF, U072LF, U088LF, U120LF, U134LF, U248LF, U256LF and (1) Each of U362LF, U370LF, U514LF, U518LF, U710LF, U711LF, U713LF and U702LF
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.