Skip Content

ST
SHARKBITE

Chrome Plated DZR Brass Tee Stop Valve, Push Inlet Type, 200 psi

  • Item # 45RF75
  • My Part #
  • Mfr. Model # 24986
  • Catalog Page # 2802
  • UNSPSC # 40141609
Tee Stop Valve,Brass,3/4" x  3/8" Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SharkBite® tee stop valve requires no clamps, glue, or soldering; can be rotated after assembly to ease installation in tight spaces. Easy to disconnect. Use with flexible service lines and fixtures such as dishwashers, faucets, icemakers, humidifiers, toilets, etc.

View More

Technical Specs

  • Item Tee Stop Valve
  • Body Style - Valves Tee Stop
  • Finish Chrome Plated DZR Brass
  • Inlet Size 3/4"
  • Inlet Type Push
  • Outlet Size 3/8"
  • Outlet Type Compression
  • Max. Pressure 200 psi
  • Temp. Range 32 Degrees to 200 Degrees F
  • Body Material Brass
  • Handle Material Chrome Plated DZR Brass
  • Stem Material Brass
  • Includes Push x Compression Connection
  • Standards ASSE 1061, ASME A112.18.1/CSA B125.1, NSF/ANSI 61, NSF/ANSI 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Chrome Plated DZR Brass Tee Stop Valve, Push x Comp. Connection Type, 3/4 In x 3/8 In PEX Size is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Just what I needed! Bought the 3/4"x3/4"x1/4" T-connector to replace a saddle valve that supplied water to my whole house humidifier. After cutting the 3/4" copper pipe to remove the section containing the saddle valve, I needed to remove the other end of the copper pipe from a SharkBite 90 degree elbow that was installed by a plumber. The 90 degree elbow connected the copper pipe to PEX. It took more muscle than I had, to use the disconnecting clip to remove the copper pipe from the elbow. I was, however, able to remove the elbow from the PEX and then got assistance from my brother to remove the copper pipe from the SharkBite elbow. Connecting the new SharkBite T-connector to the existing copper pipe stub was a breeze, as was connecting a new piece of copper pipe from the T-connector to the elbow, and the elbow back onto the PEX. Quality product, good instructions found online, and everything was leak proof from the get go.
Date published: 2017-02-22
  • y_2018, m_5, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45RF75, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.