Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SHARKBITE

Chrome Angle Supply Stop, Push Inlet Type, 200 psi

  • Item # 31LC72
  • My Part #
  • Mfr. Model # 23336-0000LF
  • Catalog Page # N/A
  • UNSPSC # 40141609
Chrome Angle Supply Stop, Push Inlet Type, 200 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Angle Supply Stop
  • Body Style - Valves Angle
  • Finish Chrome
  • Inlet Size 1/2"
  • Inlet Type Push
  • Outlet Size 1/4"
  • Outlet Type Compression
  • Max. Pressure 200 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Body Material DZR Brass
  • Handle Material DZR Brass
  • Standards ASSE 1061, NSF 61, IAPMO, UPC, IPC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Chrome Angle Supply Stop, Push Inlet Type, 200 psi is rated 3.6 out of 5 by 5.
Rated 4 out of 5 by from Include a simple instruction paper. I bought various shark products for my laundry room and bathroom plumbing project. All but one worked great and if you would have put instructions in with each product it would have been no big deal. Not knowing that they can be removed after being installed made my life miserable I didn’t leave enough room between the wall and fitting to install the removal fitting. Why wouldn’t you include a simple instruction paper instead of the lame picture guide on the package. Harry homeowner isn’t a professional plumber.
Date published: 2018-03-11
Rated 3 out of 5 by from Usually I am happy but.... I have used SharkBite in the past with no concerns, but I installed a angle valve to install for the toilet. I am starting to notice it is now dripping just below the nut to the toilet hose. I may try another one to see if I got faulty one.
Date published: 2017-10-01
Rated 5 out of 5 by from Every old stop I replace gets a new Sharkbite I've been using these stops a couple years now. So far not one has leaked and you only need an inch of pipe stub to install! Whether its PEX, Cu, CPVC or even PB these stops can be used. Cut the old stop off, ensure the pipe is burr free and slide the new Sharkbite stop on. That's literally it. I especially like the look of using them in combination with a 3/8ths pex riser and either a SB toilet or faucet connector. Easy, leak-free and last. Try em! [This review was collected as part of a promotion.]
Date published: 2017-07-27
Rated 5 out of 5 by from Awesomeness in plumbing We bought this in preparation for installing a laundry room sink. We were both skeptical of the ease of installation. But, after cutting our pipes square, making sure the pipes were squeaky clean, installation took about 5 minutes. NO LEAKS! We're sold!!!! My only criticism is the labeling of the pipe sizes on the package. Found it somewhat confusing, but then hey, we're about as far away from being plumbers as you can get. [This review was collected as part of a promotion.]
Date published: 2017-07-22
Rated 1 out of 5 by from Impossible to Get Apart My new home was built with this system. I went to replace a dishwasher and bought the disassembly tool, but it will not come loose. In fact I can not get any of the Sharkbite connections to come loose, even after visiting Lowe's twice and getting schooled on how the system works. This means to me that it is too easy for the plumber to do something to render future work by homeowner impossible. Conspiracy of plumbers?
Date published: 2017-05-06
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_31LC72, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.