Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SHARKBITE

Brass Push x Push Ball Valve, Lever, 1" Pipe Size

  • Item# 1DJD9
  • Mfr. Model# 22223-0000G
  • Catalog Page# N/A
  • UNSPSC# 40141607
Brass Push x Push Ball Valve, Lever, 1" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Instant Push-Fit Brass Fittings

• Max. pressure: 200 psi
Connect in seconds with no glue, solder, or clamping. Compatible with copper, CTS CPVC, and PEX pipe. Corrosion-resistant DZR brass body has integral liner for additional PEX tubing support and EPDM gaskets. Use with hydronic heating and potable water; approved for underground and behind-wall systems without access panels. For residential and commercial whole-house installations, water heater repairs, and sillcock or water filter replacement.
cPUC®, UPC®, IAPMO, and IPC Listed; Certified and Listed to ASSE 1061, ANSI/NSF 61.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Body Style Inline
  • General Connection Type Push
  • Valve Structure 2-Piece
  • Pipe Size 1"
  • Tube Size 1"
  • Connection Type Push x Push
  • Port Standard
  • Max. Pressure 200 psi CWP
  • Temp. Range 0 Degrees to 500 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material PTFE
  • Stem Type Nonrising
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Material Brass
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Standards Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms