ST
SHARKBITE

1" High Density Plastic Clip

  • Item # 1DJC8
  • My Part #
  • Mfr. Model # U714
  • Catalog Page # 2801
  • UNSPSC # 40142315
1" High Density Plastic Clip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly change an installed SHARKBITE fitting with this easy-to-use disconnect clip. Just place the disconnect clip on the pipe, then slide clip up to the SHARKBITE fitting’s collar. Compress the collar in and then pull the fitting off. Tool has a high-density plastic body for long life and the orange color helps you easily locate it on the jobsite.

View More

Technical Specs

  • Item Clip
  • Tube Fitting Material Plastic
  • Fitting Connection Type Tube
  • Tube Size 1"
  • Application For Removal and Installation of Sharkbite Fittings and Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


1 In High Density Plastic Clip is rated 1.8 out of 5 by 5.
Rated 1 out of 5 by from Waste of Time and Money I was almost sold on Sharkbite, until I was forced to "undo" a fitting, using the disconnect clips. The in store demonstration of the removal process was nothing like my personal experience. In real life, I found myself in a cold and muddy 26" crawl space cutting the fitting off, like I've done, for the last two decades, except at four times the cost.
Date published: 2016-11-26
Rated 1 out of 5 by from Disconnect tool This tool is as close to worthless as you can get. A waste of time and money.Ended up cutting out four fittings to fix a defective one.
Date published: 2016-10-23
Rated 5 out of 5 by from Great little tool This tool is a must have when installing any Sharkbite connections. I just installed two 3/4" connections. The first one went on just great, very quickly. With the second one, the connection went in halfway and stopped. I went down to my local hardware store and picked up this tool and very quickly removed the second connector and found a little bump on the underside of the pipe that prevented complete installation. I removed the bump and successfully reinstalled the connection all the way on. Without this little tool I would have been stuck with a failed installation.
Date published: 2016-10-14
Rated 1 out of 5 by from disconnect clip I have had no success with the disconnect tool. The white tubing does not come out. Your video makes it look easy but not so. I buy additional joints to take care of leaks, but that is more $$.
Date published: 2016-07-01
Rated 1 out of 5 by from Absolutely worthless I was told to buy the disconnect clip because it will be the best $2 you will ever spend. The Sharkbite fitting I installed did not seat the full 3/4 of an inch and when I tried to remove it with the disconnect clip, nothing moved. After pulling the clip towards the fitting with my right hand and pulling on the copper pipe with my left hand for at least 10 minutes, I decided it was better to make a second cut on the copper pipe below the Sharkbit fitting versus inadvertently bending the copper. I ended up making another trip to HD, buying a second fitting and a longer hose. I have taken the fitting with copper in it to my workbench and still cannot disconnect the copper with the clip. My experience with Sharkbite is buy double.
Date published: 2016-05-22
  • y_2018, m_9, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_1DJC8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.