Skip Content

ST
SHARKBITE

1/4", 3/8", 1/2", 5/8", 3/4" and 1" High Density Plastic Tool

  • Item # 1DJD1
  • My Part #
  • Mfr. Model # U702
  • Catalog Page # 2801
  • UNSPSC # 40142315
Deburring Tool,For Tube Size 1/4" to 1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.07 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to smooth the rough edges on cut pipe and can also be used to mark pipes for accurate installation.

View More

Technical Specs

  • Item Tool
  • Tube Fitting Material Plastic
  • Fitting Connection Type Tube
  • Tube Size 1/4", 3/8", 1/2", 5/8", 3/4", 1"
  • Application For Deburring or Marking Pipes for Accurate Installation
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


1/4 In , 3/8 In , 1/2 In , 5/8 In , 3/4 In and 1 In High Density Plastic Tool is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Useful, but know it's limitations I was never a fan of "mechanical" seals behind walls until I helped my son-in-law rebuilding their bathroom. Still leary of hidden applications, but I made the jump and have used these when joining difference materials (as in old copper to CPVC). As a depth gage, very easy and useful. For deburring the OD - useful, although I think careful use of a small knife works fine also. I suspect those who report "chattering" or the like may have been using too much pressure. For deburring the ID - it was not intended for this purpose, which I find disappointing, given that the "seal" surface is the ID. I ensure a clean, burr-free ID by using a little emory cloth.
Date published: 2017-03-12
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1DJD1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.