Navigation Menu New

Access My Account, Order History, Lists and more here.

35PF58 IBT-221-5JMC8 UNSPSC # 30141502

Thermal Blanket: 18 3/4 in Lg, 20 in Wd, 20 in Ht, 450°F Temp. Range

  • Item # 35PF58
  • Mfr. Model # IBT-221-5JMC8
  • UNSPSC # 30141502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Thermal Blanket: 18 3/4 in Lg, 20 in Wd, 20 in Ht, 450°F Temp. Range

  • Item # 35PF58
  • Mfr. Model # IBT-221-5JMC8
  • UNSPSC # 30141502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thermal Blanket
  • Temp. Range 450 Degrees F
  • Indoor/Outdoor Indoor, Outdoor
  • Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
  • For Use With Mfr. Model Number Milwaukee-2882-M 8
  • For Use With Grainger Item Number 5JMC8
  • Features CAD/CNC Produced for Precise Fit and Finish, Durable Construction, Intregral Fastener for Easy On-Easy Off, Self-Contained Removable-Reusable-Flexible Insulation System, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
  • Standards ASTM-C-1129/ASTM-C-335
  • Length 18 3/4 in
  • Width 20 in
  • Height 20 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top