Navigation Menu New

Access My Account, Order History, Lists and more here.

35PD85 HS-050-4NU77 UNSPSC # 30141502

Heat Shield: 3 in Lg, 3 in Wd, 4 1/2 in Ht, 500°F Temp. Range

  • Item # 35PD85
  • Mfr. Model # HS-050-4NU77
  • UNSPSC # 30141502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Heat Shield: 3 in Lg, 3 in Wd, 4 1/2 in Ht, 500°F Temp. Range

  • Item # 35PD85
  • Mfr. Model # HS-050-4NU77
  • UNSPSC # 30141502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Heat Shield
  • Temp. Range 500 Degrees F
  • Indoor/Outdoor Indoor, Outdoor
  • Fastener Type Quick Release Fabric Flap
  • For Use With Mfr. Model Number ITT Hoffman-17C-V-2-25
  • For Use With Grainger Item Number 4NU77
  • Features CAD/CNC Produced for Precise Fit and Finish, Durable Construction, Intregral Fastener for Easy On-Easy Off, Self-Contained Removable-Reusable-Flexible Insulation System, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
  • Standards ASTM-C-1129/ASTM-C-335
  • Length 3 in
  • Width 3 in
  • Height 4 1/2 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top