TP
SGS TOOL

Taper Length Drill, RH, 7/16in, 6-3/8in L

  • Item # 41AU49
  • My Part #
  • Mfr. Model # 14008D04375TA
  • Catalog Page # N/A
  • UNSPSC # 27112801
Taper Length Drill, RH, 7/16in, 6-3/8in L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Taper Length Drill Bits


$338.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Taper Length Drill Bit
  • Drill Bit Size 7/16"
  • Decimal Equivalent 0.4375
  • Drill Bit Point Angle 140 Degrees
  • Flute Length 4-31/64"
  • Cutting Direction Right Hand
  • Shank Dia. 15/32"
  • Overall Length 6-3/8"
  • Depth:Dia. Ratio 8xD
  • Coolant Fed Coolant Through
  • Drill Bit Grouping Set
  • Standards ISO 9008
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms