TP
SGS TOOL

Square End Mill, 3/16" Milling Diameter, Number of Flutes: 4, 7/16" Length of Cut, AlTiN, Z1S

  • Item # 41CE76
  • My Part #
  • Mfr. Model # Z1S01875TA
  • Catalog Page # 2288
  • UNSPSC # 23172005
Square End Mill, 3/16" Milling Diameter, Number of Flutes: 4, 7/16" Length of Cut, AlTiN, Z1S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Square End Carbide End Mill from SGS® Tool Company was made using state-of-the-art computer numeric control machine tools. It was manufactured from fine-quality, inspected substrate materials (carbide blanks). Features a thin-film coat. and AITiN finish. It is the ideal end mill for roughing and finishing applications. ISO-certified manufacturer.

View More

Technical Specs

  • Item Square End Mill
  • Grade High Performance
  • List Number Z1S
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 3/16"
  • Number of Flutes 4
  • Single End/Double End Single End
  • Length of Cut 7/16"
  • End Mill Cutting Type Center
  • Overall Length 2"
  • Finish AlTiN
  • Shank Type End Mill
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • Helix Angle 41 Degrees
  • Neck Dia. 3/16"
  • Neck Length 1-9/16"
  • End Mill Application Roughing/Finishing
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.