Navigation Menu New

Access My Account, Order History, Lists and more here.

38TC19 11760 UNSPSC # 23172001

Tap image to zoom.

Roll over image to zoom.

Tree Bur SF, Double Cut, Shank Dia. 1/4 in, Head Dia. 1/2 in, Length of Cut 1-1/4 in

  • Item # 38TC19
  • Mfr. Model # 11760
  • UNSPSC # 23172001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tree Bur SF
  • Cut Type Double Cut
  • Shank Dia. 1/4 in
  • Head Dia. 1/2 in
  • Length of Cut 1-1/4 in
  • Overall Length 3-1/4 in
  • Trade Number SF-5RA
  • Abrading Application Metal Removal
  • Coating Bright (Uncoated)
  • End Type Radius End
  • Head Material Carbide
  • Head Shape Round Nose Tree
  • Material Application Ferrous and Non-Ferrous Metals
  • Material Category Application Ferrous and Non-Ferrous Metals
  • Max. Speed 28,000 RPM
  • Number of Ends Single End
  • Shank Material Steel

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Back to Top