Skip Content

TP
SEYMOUR OF SYCAMORE

Water-Base Traffic Zone Marking Paint, Handicap Blue, 18 oz.

  • Item # 459V89
  • My Part #
  • Mfr. Model # 20-849
  • Catalog Page # N/A
  • UNSPSC # 0
Water-Base Traffic Zone Marking Paint, Handicap Blue, 18 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.95 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Traffic Zone Marking Paint
  • Base Type Water
  • Line Striping Aerosol Yes
  • Paint Color Family Blues
  • Color Handicap Blue
  • Size 20 oz.
  • Striping and Marking Paint and Chalk Item Traffic Zone Marking Paint
  • Paint and Primer Sub Category Traffic Zone Marking Paint
  • Paint,Primer Surface Material Asphalt,Concrete
  • Paint,Primer Application Method Spray,Striping Machine,Striping Wand
  • Coverage 250 Linear ft.
  • Net Weight 18 oz.
  • Dry Time 10 to 45 min.
  • Dry Time Tack Free 10 min.
  • Application Temperature 50 Degrees to 90 Degrees F
  • Exposure Conditions Exterior
  • VOC Content 1g/L
  • Standards 16 CFR 1303
  • For Use With Striping Machine, Striping Wand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.